3B Scientific
Resistance Decade 100
- Zoro #: G500478276
- Mfr #: 1002732
Hover or click to zoom Tap to zoom
$412.25
Subtotal: $412.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3B Scientific #1002732 Specifications
- Zoro #: G500478276
- Mfr #: 1002732
- Country of Origin (subject to change): Unknown
Description
Resistance decades which can be mechanically connected to one another, e.g. in order to assemble a Wheatstone bridge. With color-coded safety sockets and control knob for setting measurement resistances in 10 steps. Includes 25-cm safety patch cord. Connections: via 4-mm-safety sockets Dimensions: 72 mm x 72 mm x 90 mm Weight: 220 g Measurement range: 10 Ohm up to 100 Ohm Step size: 10 Ohm Max. current: 250 mA Accuracy: 0.5%
Reviews of 3B Scientific #1002732
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
- 3B SCIENTIFIC Student Set Inorganic/Organic Chemistry 1005307
- 3B SCIENTIFIC Series II. Metabolism - Spanish, PK15 1004057
- 3B SCIENTIFIC Pair of adapter cables 4-mm/2-mm plug 1017899
- 3B SCIENTIFIC Normal Human Histology, Large 1004234
- 3B SCIENTIFIC Vermes (Helminthes) - Spanish, PK20 1003858
- 3B SCIENTIFIC Potentiometer 100 k, 1 W, P4W50 1012939
- 3B SCIENTIFIC Sensory Organs - English, PK10 1004243
- 3B SCIENTIFIC P80: Adapter for plug types 1009489
- 3B SCIENTIFIC Cd-Lamp with Accessories @230V 1021366
- DIGI-SENSE Temperature Controller, 1-Zone: Limit/Al 36225-77
- SYNTHWARE COLUMN, CHROM W/RESERVOIR, FRITTED DISC, 60-203mm, 500mL, COARSE. C396020C
- 3B Scientific Lab Equipment Parts