3B Scientific

Volta s Pile on 3B Box

Hover or click to zoom Tap to zoom
Help us improve our product images
$113.59

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

3B Scientific #1010132 Specifications

  • Country of Origin (subject to change): Unknown

Description

Replica of Alessandro Volta’s apparatus consisting of series-connected galvanic cells to make up a source of electricity. Zinc and copper plates stacked in alternation on top of each other are separated in each case by a piece of felt soaked in an electrolyte (salt water or acid). The electrolyte makes it possible for electricity to pass between the layers, allowing a voltage to be measured between the plates at the ends. Connectors: two 4-mm safety sockets Electrode diameter: 40 mm Case dimensions: 135x85x40 mm3

Reviews of 3B Scientific #1010132

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.