3B Scientific

Water Wave Channel

Hover or click to zoom Tap to zoom
$4,133.34

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

3B Scientific #1000807 Specifications

  • Country of Origin (subject to change): Unknown

Description

Wave trough for demonstrating or investigating the basic properties of waves using waves in water. A plexiglas duct is filled with water and a sinusoidal wave is generated that propagates with no reflection at the end thanks to an absorber mechanism. The frequency and thus the wavelength of the resulting movement can be varied continuously. In order to investigate reflection, the absorber at the end can be removed. Two exciting mechanisms are supplied that can be operated in or out of phase and the waves they generate can be viewed separately or superimposed. By applying a pulsed input to the exciters, non-periodic waves can be generated. Experimental Topics: Excitement of periodic and non-periodic waveforms Deflection, phase and amplitude Frequency and wavelength Phase and group velocities In-phase and out-of phase superimposition of waves Reflection of a wave Standing waves Specifications: Supply voltage: 9 – 12 V DC Power consumption: 40 W max. Connectors: 4-mm safety sockets Frequency range: Continuously adjustable Dimensions: approx. 1500x150x290 mm3 Weight: approx. 12.6 kg

Reviews of 3B Scientific #1000807

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.