DF Series Fltr Cartridge, Model DFG001PP, Package Quantity 18, 75 gpm, 1 Micron, 7" O.D., 14.3" H (Discontinued)
- Mfr # DFG001PP1C
- Zoro # G4093140
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFG001PP1C
Zoro #
G4093140
UPC #
00016145082740
Country of Origin
United States
Dimensions
Height
14.3"
Outside Dia.
7"
Details
Application
Flow Rate
75 gpm
Max. Temp.
180 Degrees F
Microns
1
Service Life
0.7 gal.
Housing Material
Carbon Steel, 304 or 316L Stainless Steel
Material
Polypropylene with Open End
Item
DF Series Fltr Cartridge,Model DFG001PP,Package Quantity 18
Description
DF Series Fltr Cartridge,Model DFG001PP,Package Quantity 18, Package Quantity 18
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.