3M
11.1" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 1000
- Zoro #: G8060678
- Mfr #: CT11NT50-C
Hover or click to zoom Tap to zoom
Key Features
- Length: 11.1"
- Color: natural
- Width: 3/16"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6/6
- Cable Tie Duty: Standard
- Indoor/Outdoor: Outdoor
$106.95
5% off
$101.60
Pk of 1000, $0.10/ea
Subtotal: $101.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 3M
- MFR #CT11NT50-C
- Zoro #G8060678
- Country of OriginUnited States
- Category Cable Ties
Dimensions
Length | 11.1" |
Width | 3/16" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6/6 |
Cable Tie Duty | Standard |
Indoor/Outdoor | Outdoor |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Package Quantity | 1000 |
Thickness | 0.054" |
Description
Cable Tie,Natural,11.1 In. L,50 lb.,PK1000, Package Quantity 1000
Reviews of 3M #CT11NT50-C
Explore more
- 3M 9" L Heavy Duty Cable Tie NAT PK 500 CT8NT120-L
- 3M 6" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 1000 CT6NT40-C
- 3M 8.1" L Cable Tie Red PK 1000 CT8RD50-C
- 3M Replacement for 3M Ct24bk175-l CT24BK175-L 3M
- 3M BUNDLING WRAP 1.5""X30' RF3750
- 3M Cable Tie CT8BK120-L, 50PK 7000133464
- 3M S Barb Cable Tie CTSB8NT50-C, Nat, PK1000 CTSB8NT50-C
- 3M CABLE TIES 7.6 LENGTH BLACK 100/BAG 3M59293
- 3M Barb Cable Tie CTSB15NT120-L, Nat, PK500 CTSB15NT120-L
- Q2 PRODUCTS 11" Natural/White 50 lb Cable Tie 100/bag CBL 11-50-WHI
- ABB INSTALLATION PRODUCTS Replacement for ABB Ty153mfr TY153MFR ABB
- 3M Cable Ties