3M
12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500
- Mfr # MVU10-10FBK
- Zoro # G5598126
$162.99
Subtotal: $162.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Standards CSA Certified, UL Listed
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- 3M 22-18 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 MVU18-47PX-A
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 MNG14-6FBX
- 3M 16-14 AWG Nylon Pin Terminal 0.47" Pin Length PK100 MNG14-47PX-A
- 3M 12-10 AWG Nylon Block Fork Terminal #8 Stud PK500 MNG10-8FFBK
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK1000 MNG14-8FK
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 MNG10-10FFBK
- 3M Scotchlok Locking Fork, Vinyl Insulated Brazed Seam MV10-8FLK, Stud Size 8 7100164200
- 3M Scotchlok Ring Tongue, Vinyl Insulated Butted Seam MVU10-4R/SK, Stud Size 4 7100164091
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK1000 MVU14-10FFBK
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000, Connection Material: Tin-Plated Copper 166202-1000
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK1000 MVU18-6FFBK
- 3M Wire Terminals