- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Safety Glasses
- /
- Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog
Shop Alternate Products
This Product is Discontinued
3M
Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog (Discontinued)
Mfr # 14246-00000-20
Zoro # G0866494
This Product is Discontinued
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
Customers Also Purchased
- Brand 3M
-
MFR #
14246-00000-20
-
Zoro #
G0866494
- UPC # 10078371626126
- Country of Origin Unknown
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Details
Eyewear Frame Style | Half-Frame |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Polarized Lens | No |
Gender | Unisex |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1-2010 |
UV Protection | 99.99% UVA/UVB |
Item | Safety Glasses |
Foam Lined | No |
Frame Color | Silver |
Series | Maxim(TM) GT |
Photochromatic Lens | No |
Metal Detectable | No |
Temple Style | adjustable |
Frame Design | Wraparound |
Primary Lens Color | Clear |
Safety Glasses Frame Style | Half-Frame |
Primary Frame Color | Multi-Color |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Temple Color | Silver and Black |
X-Ray Dectectable | No |
Frame Type | Half-Frame |
Arm Tip Type | Adjustable Length |
Includes Polarized Lens Coating | No |
Frame Style | Wraparound |
Arm Color | Black, Gray |
Glasses Frame Style | Wraparound with Side Protection |
Description
Safety Glasses, Series GT, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Silver, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Silver and Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015, CSA Z94.3