3M
14.6" L Cable Tie Natural PK 1000
- Zoro #: G8060845
- Mfr #: CT15NT50-C
Hover or click to zoom Tap to zoom
Key Features
- Color: natural
- Tensile Strength: 50 lb.
- Material: Nylon 6/6
- Cable Tie Duty: Standard
- Locking Style: Self Locking Head
- Basic Material: Plastic
- Thickness: 0.054"
$84.49
Pk of 1000, $0.08/ea
Subtotal: $84.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 3M 14.6" L Cable Tie Natural PK 2500 CT15NT50S-D
- 3M 8.1" L Cable Tie Red PK 1000 CT8RD50-C
- 3M 11.1" L Cable Tie Red PK 1000 CT11RD50-C
- 3M 8.1" L Miniature Cable Tie BK PK 1000 CT8BK18-C
- 3M Barb Cable Tie CTSB18BK120-L, Blac, PK500 CTSB18BK120-L
- 3M 9" L Heavy Duty Cable Tie NAT PK 500 CT8NT120-L
- 3M HD 15-1/16 CABLE TIE 100/BAG 59315 3M6240
- 3M CABLE TIES 7.6 LENGTH BLACK 100/BAG 3M59293
- 3M S Barb Cable Tie CTSB8NT50-C, Nat, PK1000 CTSB8NT50-C
- PANDUIT Fully Coated Imlt Tie, 316L Ss, Standard, (100 Pack), 100PK IMLTFC38S-C6L
- RETYZ Releasable Tie, 100PK EVT-S14MR-TA
- 3M Cable Ties