3M
16-14 AWG Non-Insulated Fork Terminal #10 Stud PK1000
- Zoro #: G5712594
- Mfr #: MU14-10FK
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 16 to 14 AWG
- Insulation Type: Bare
- Stud Size: #10
- Insulation Color: Bare
- Max. Voltage: 600 V
- Seam: Butted
- Tongue Width - Wire Connector: 0.34 in
- Connection Type: Crimp
$129.99
Pk of 1000, $0.13/ea
Subtotal: $129.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK1000 MVU14-8FK
- 3M 16-14 AWG Vinyl Locking Fork Terminal 1/4" Stud PK1000 MVU14-14FLK
- 3M Replacement for Tessco 54007082705 54007082705
- 3M Replacement for Tessco 54007019312 54007019312
- 3M 22-18 AWG Vinyl Ring Terminal #6, #8, #10 Stud PK1000 MV18-610RK
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK1000 MNG14-6FLK
- 3M Scotchlok Ring Tongue, Vinyl Insulated Butted Seam MVU10-4R/SK, Stud Size 4 7100164091
- 3M Scotchlok Ring Tongue Nylon Insulated Brazed Seam MN6-516RK, Stud Size 5/16 7000132148
- 3M Scotchlok Ring Tongue, Vinyl Insulated Butted Seam MVU10-10RK, Stud Size 10 7010318948
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK250 MH18-8R/LK
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 PN10-10R-D
- 3M Wire Connectors & Disconnects