3M
16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000
- Mfr # MU14-14RHTK
- Zoro # G5730891
$206.99
Subtotal: $206.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Bare
- Stud Size 1/4 in
- Insulation Color Bare
- Terminal Connection Crimp
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- 3M Replacement for 3M Mng10-38r/sx MNG10-38R/SX 3M
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 MVU14-6FBX
- 3M Replacement for Tessco 729198855598 729198855598
- 3M 12-10 AWG Non-Insulated Ring Terminal #4 Stud PK500 MU10-4R/SK
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 MVU14-8FFBK
- 3M 16-14 AWG Nylon Block Fork Terminal #8 Stud PK1000 MNG14-8FBK
- 3M Scotchlok Block Fork Vinyl Insulated, , 50PK MVU10-8FBX
- 3M Nylon Wire Termination Kit 96 Piece w/Tool G-102
- 3M Scotchlok Ring Vinyl Insulated, MV10-38R/SX, standard-style ring tongue fits around the stud 7000133421
- DISCO Red Vinyl 22-18 WireTerminal #8 Stud Size Ring Type PK100 3504PK
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Uninsulated Ring Terminals 25PK 70086
- 3M Wire Terminals