3M
16-14 AWG Vinyl Fork Terminal #8 Stud PK1000
- Mfr # MVU14-8FK
- Zoro # G5755154
$233.99
Subtotal: $233.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Blue
- Connection Type Crimp
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK1000 MV18-8FBK
- 3M 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25 MH18-10R/LX
- 3M 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 M10-8FX
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed MNG10-10FX
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 MVU14-6R/SK
- 3M 16-14 AWG Nylon Ring Terminal #8 Stud PK1000 MNG14-8RK
- 3M Scotchlok Fork Vinyl Insulated, MV10-8FX, wider-tongue design for use on free-standing studs, 50PK 7010351173
- 3M Scotchlok Ring Vinyl Insulated, MV14-14R/SX, standard-style ring tongue fits around the stud, 100PK 7000133329
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 MU18-6FLX
- QUICKCABLE BT Straight - 6 Universal, PK10 C2101T
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 MNG10-10RX
- 3M Wire Terminals