3M
16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000
- Zoro #: G5760194
- Mfr #: MVU14-6FLK
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 16 to 14 AWG
- Insulation Type: Vinyl
- Stud Size: #6
- Insulation Color: Blue
- Terminal Type: Locking
- Overall Length: 0.88 in
- Terminal Connection: Crimp
- Connection Type: Crimp
$239.00
Pk of 1000, $0.24/ea
Subtotal: $239.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #MVU14-6FLK Specifications
- Zoro #: G5760194
- Mfr #: MVU14-6FLK
- UPC #: 00054007018728
- Wire Range: 16 to 14 AWG
- Insulation Type: Vinyl
- Stud Size: #6
- Insulation Color: Blue
- Terminal Type: Locking
- Overall Length: 0.88 in
- Terminal Connection: Crimp
- Connection Type: Crimp
- Seam: Butted
- Item: Fork Terminal
- Standards: CSA Certified, UL Listed
- Max. Voltage: 600 V
- Tongue Width - Wire Connector: 0.25 in
- Connection Material: Copper
- Max. Temp.: 221 Degrees F
- Maximum Voltage: 600 V
- Tongue Width: 0.25 in
- Country of Origin (subject to change): United States
Description
Fork Terminal, Insulation Color Blue, Stud Size #6, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.88 in, Package Quantity 1000
Reviews of 3M #MVU14-6FLK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 MV10-10FBK
- 3M Replacement for Tessco 60380 60380
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 MV10-10RK
- 3M Replacement for 3M Mvu10-10rx MVU10-10RX 3M
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK1000 MV14-8FK
- 3M 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 MH10-10RX
- 3M Scotchlok Ring Tongue, Vinyl Insulated Butted Seam MVU10-38R/SK, Stud Size 3/8 7100164096
- 3M Scotchlok Ring Tongue, Non-Insulated Brazed Seam M8-516RK, Stud Size 5/16 7100164149
- 3M Scotchlok Ring Tongue, Nylon Insulated w/Insulation Grip MNG14-14R/SK, Stud Size 1/4 7000132248
- TE CONNECTIVITY FF 250 TAB 17-13 AWG .015 TPPB 928948-4
- TE CONNECTIVITY FASTON 250 REC 18-14 AWG BR 1742971-3
- 3M Wire Terminals