3M
22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK1000
- Zoro #: G5723672
- Mfr #: MU18-8FBK
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 22 to 18 AWG
- Insulation Type: Bare
- Stud Size: #8
- Insulation Color: Bare
- Item: Fork Terminal
- Terminal Connection: Crimp
- Max. Temp.: 347 Degrees F
- Overall Length: 0.65 in
$167.79
Pk of 1000, $0.17/ea
Subtotal: $167.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK10 MN8-14R/SX
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 MVU14-8R/LK
- 3M 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK500 M10-14FLK
- 3M Replacement for Tessco 60380 60380
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 MV14-8FBK
- 3M 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 M4-14RK
- 3M Ring Tongue, Vinyl Insulated Butted Seam MVU10-8RK, standard-style ring tongue fits around the stud 7100164093
- 3M Scotchlok Ring Tongue, High Temperature Butted Seam MU14-10RHTK, 16-14 AWG 7000132254
- 3M 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK1000 MU14-10FK
- MOLEX 2.5/3.5Mm Wtb Crmp Pwr Term (Chain)Snlf 879431101
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 LFV10-6Q
- 3M Wire Terminals