3M
22-18 AWG Vinyl Block Fork Terminal #4 Stud PK1000
- Zoro #: G5751067
- Mfr #: MVU18-4FB/SK
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Wire Range: 22 to 18 AWG
- Insulation Type: Vinyl
- Stud Size: #4
- Insulation Color: Red
- Terminal Type: Block
- Seam: Butted
- Overall Length: 0.85 in
- Tongue Width - Wire Connector: 0.25 in
$300.00
Pk of 1000, $0.30/ea
Ships from United States
Subtotal: $300.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #MVU18-4FB/SK Specifications
- Zoro #: G5751067
- Mfr #: MVU18-4FB/SK
- UPC #: 00054007022534
- Wire Range: 22 to 18 AWG
- Insulation Type: Vinyl
- Stud Size: #4
- Insulation Color: Red
- Terminal Type: Block
- Seam: Butted
- Overall Length: 0.85 in
- Tongue Width - Wire Connector: 0.25 in
- Item: Fork Terminal
- Connection Type: Crimp
- Standards: CSA Certified, UL Listed
- Terminal Connection: Crimp
- Max. Temp.: 221 Degrees F
- Max. Voltage: 600 V
- Connection Material: Copper
- Country of Origin (subject to change): United States
Description
Fork Terminal, Insulation Color Red, Stud Size #4, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.85 in, Package Quantity 1000
Reviews of 3M #MVU18-4FB/SK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK250 MH10-14RK
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK1000 MV14-8FK
- 3M Replacement for Tessco 51128589625 51128589625
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #4 Stud PK1000 MU18-4FLK
- 3M 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 MVU14-6FLK
- 3M 16-14 AWG Nylon Ring Terminal #10 Stud PK1000 MNG14-10R/LK
- 3M Scotchlok Block Fork Vinyl Insulated, , 50PK MVU10-8FBX
- 3M Scotchlok Ring Vinyl Insulated, MV10-14R/SX, standard-style ring tongue fits around the stud 7100017418
- 3M Scotchlok Ring Vinyl Insulated, MVU14-14R/SX, standard-style ring tongue fits around the stud, 100PK 7100165257
- TE CONNECTIVITY PIN CONT 20DF L.P. 745229-4
- DISCO Nyln Wire Terminal Assrtmnt Adj Red Tray W/Clr Lid 8679RCP
- 3M Wire Terminals