3M
22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK1000
- Mfr # MV18-6FLK
- Zoro # G5564142
$327.99
Subtotal: $327.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Red
- Max. Temp. 221 Degrees F
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- 3M Replacement for Tessco 51128589090 51128589090
- 3M 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500 M10-8FK
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 MU18-6FFBK
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK25 FV14-8Q
- 3M 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK500 M10-6FK
- 3M Replacement for Tessco 51128588390 51128588390
- 3M 16-14 AWG Nylon Locking Fork Terminal #10 Stud PK1000 MNG14-10FLK
- 3M Scotchlok Ring Tongue, Heat Shrink Brazed Seam MH14-8R/LK, Stud Size 8 7100164274
- 3M Scotchlok Ring Tongue, Non-Insulated Brazed Seam M4-12R/SK, Stud Size 1/2 7100164164
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 M10-8RK
- MASTER APPLIANCE Yellow Stud 3/8 In, 10 to 12 AWG, PK50 10826
- 3M Wire Connectors & Disconnects