3M
22-18 AWG Vinyl Ring Terminal 3/8" Stud PK1000
- Zoro #: G5558612
- Mfr #: MVU18-38RK
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 22 to 18 AWG
- Insulation Type: Vinyl
- Stud Size: 3/8 in
- Insulation Color: Red
- Max. Voltage: 600 V
- Connection Type: Crimp
- Terminal Connection: Crimp
- Seam: Butted
$479.99
Pk of 1000, $0.48/ea
Subtotal: $479.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 3M Replacement for 3M Mv4bck MV4BCK 3M
- 3M 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 M14-8FX
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 M14-6R/SX
- 3M 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 M8-38RK
- 3M 4 AWG Nylon Ring Terminal #10 Stud PK200 MN4-10RK
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 M14-10FBX
- 3M Scotchlok Ring Vinyl Insulated, MVU18-8R/SX, standard-style ring tongue fits around the stud, 100PK 7100165274
- 3M Scotchlok Ring Tongue, Vinyl Insulated Butted Seam MVU14-8R/SK, Stud Size 8 7100164008
- 3M Scotchlok Ring Vinyl Insulated, MV14-14R/SX, standard-style ring tongue fits around the stud, 100PK 7000133329
- 3M 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 MU10-10FLX
- INSURE Push-in 12AWG 8-Port, PK100 30-090J
- 3M Wire Terminals