Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

29DB Classic™ Corded Ear Plugs 200pk.

  • Zoro #: G1936934
  • Mfr #: 11001
3M 29DB Classic™ Corded Ear Plugs 200pk. 11001
3M 29DB Classic™ Corded Ear Plugs 200pk. 11001
3M 29DB Classic™ Corded Ear Plugs 200pk. 11001
3M 29DB Classic™ Corded Ear Plugs 200pk. 11001
$55.99 ($0.28/unit)
  • Corded/Banded: Corded
  • Band Color - Hearing Protection: Blue
  • Disposable/ Reusable: Disposable
See full product details
Orders over $75 ship free.

3M #11001 Specifications

  • Zoro #: G1936934
  • Mfr #: 11001
Corded/Banded: Corded Band Color - Hearing Protection: Blue
Disposable/ Reusable: Disposable Noise Reduction Rating NRR: 29 dB
Pairs Per Package: 200 Band Material - Hearing Protection: Vinyl
Cord Options: Corded Item: Ear Plugs
Standards: CSA Class AL Ear Plug Material: Foam
Series: E-A-R Classic Cord Color: Blue
Cord/Band Color: Blue Ear Plug Size: M
Cord Material - Hearing Protection: Vinyl Ear Plug Pair Pack Type: Plastic Bag
Metal Detectable: No Ear Plug Shape: Cylinder
Color: Yellow Cord/Band Material: Vinyl
Ear Plug Packaging: Bulk Box, Wrapped Pairs Insertion Method: Roll-Down
Ear Plug Color: Yellow Pairs per Package: 200
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ear Plugs, Disposable, Corded, 200 Pairs per Package, Noise Reduction Rating NRR 29 dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Cylinder, Ear Plug Color Yellow, Ear Plug Material Foam, Band Color - Hearing Protection Blue, Band Material - Hearing Protection Vinyl, Ear Plug Packaging Bulk Box, Wrapped Pairs, Standards ANSI S3.19-1974, Package Quantity 200

Technical Guides

Reviews of 3M #11001