Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

29DB Classic Uncorded Ear Plugs 200pk., Ear Plug Size: M

  • Zoro #: G2689741
  • Mfr #: 10000
3M 29DB Classic Uncorded Ear Plugs 200pk.,  Ear Plug Size: M 10000
3M 29DB Classic Uncorded Ear Plugs 200pk.,  Ear Plug Size: M 10000
3M 29DB Classic Uncorded Ear Plugs 200pk.,  Ear Plug Size: M 10000
3M 29DB Classic Uncorded Ear Plugs 200pk.,  Ear Plug Size: M 10000
$35.29 ($0.18/unit)
  • Disposable/ Reusable: Disposable
  • Cord Options: Uncorded
  • Metal Detectable: No
See full product details
Orders over $75 ship free.

3M #10000 Specifications

  • Zoro #: G2689741
  • Mfr #: 10000
Disposable/ Reusable: Disposable Cord Options: Uncorded
Metal Detectable: No Standards: CSA Class AL
Ear Plug Packaging: Bulk Box Insertion Method: Roll-Down
Series: E-A-R Classic Ear Plug Pair Pack Type: Cardboard Pillow Pack
Color: Yellow Item: Ear Plugs
Ear Plug Material: Foam Ear Plug Shape: Cylinder
Ear Plug Size: M Corded/Banded: Uncorded
Pairs Per Package: 200 Noise Reduction Rating NRR: 29 dB
Ear Plug Color: Yellow Pairs per Package: 200
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

There are many types of ear protection like ear plugs with and without cords and headphones with and without filters. Here are some important details for 3M Ear Plugs. Noise Reduction Rating Nrr: 29dB.

Technical Guides

Reviews of 3M #10000