3M
Fire Barrier Sealant, 10.1 oz., Gray
Mfr # 3000WT-10.1OZ
Zoro # G3026107
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 4 hr
- Color Gray
- Application Method Caulk Gun
- Firestop Application Cable Trays, Cables, Ducts, Insulated Pipe, Metal Pipe, Plastic Pipe
- Material Silicone
Explore More Products
- 3M Sleeve Kit, 12 In.L, 4 In.D, Steel DT400
- 3M Pipe Cast-In Device, 3 In., For Metal 3MCID
- 3M Pipe Collar, 3 In., For Plastic Pipe ULTRA-PPD-3
- 3M Fire Sealnt Red 10.1Oz CP-25WB+ 10OZ
- 3M Roll, 20 ft. L, 24-1/2 In. W, Silver E-5A-4
- 3M Smoke and Acoustical Sealant, PK12 SS100
- 3M Fire Barrier Sealant, 4-1/2 gal., Gray 2000+5GAL
- 3M Pipe Cast-In Device, 6 In., For Metal Pipe 6MCID
- 3M Fire Barrier Comp Sheet, 52 x 28 In. CS-195+28X52*
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. C FG-XL95 G01E
- METACAULK Rectorseal Firestop, COMMERCIAL Red Firestop METACAULK 1000
- 3M Fire Protection