Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

32DB E-A-Rsoft™ Corded Ear Plugs 200pk

  • Zoro #: G3067276
  • Mfr #: 11042
3M 32DB E-A-Rsoft™ Corded Ear Plugs 200pk 11042
3M 32DB E-A-Rsoft™ Corded Ear Plugs 200pk 11042
$76.86 ($0.38/unit)
  • Disposable/ Reusable: Disposable
  • Color: Yellow
  • Standards: CSA Class AL
See full product details
This item ships free.

3M #11042 Specifications

  • Zoro #: G3067276
  • Mfr #: 11042
Disposable/ Reusable: Disposable Color: Yellow
Standards: CSA Class AL Series: E-A-R Metal Detectable / E-A-Rsoft Yellow Neons
Cord Color: Blue Noise Reduction Rating NRR: 32 dB
Cord Material - Hearing Protection: Vinyl Ear Plug Size: M
Corded/Banded: Corded Ear Plug Material: Soft Foam
Ear Plug Pair Pack Type: Plastic Bag Cord/Band Color: Blue
Insertion Method: Roll-Down Ear Plug Color: Yellow
Ear Plug Packaging: Bulk Box, Wrapped Pairs Metal Detectable: Yes
Band Color - Hearing Protection: Blue Cord Options: Corded
Pairs Per Package: 200 Ear Plug Shape: Bullet
Item: Ear Plugs Cord/Band Material: Vinyl
Band Material - Hearing Protection: Vinyl Pairs per Package: 200
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pair of ear plugs from 3M can help you get a good night's rest by softly insulating your ears from outside noise.These disposable earplugs come in one size fits all for your comfort and convenience. Includes 200 pairs per package.This product is a part of the E-A-R Metal Detectable / E-A-Rsoft Yellow Neons series. Standards include: ANSI S3.19-1974.

Reviews of 3M #11042