Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

33DB E-A-Rsoft™ Uncorded Ear Plugs 200pk

  • Zoro #: G2485122
  • Mfr #: 12065
3M 33DB E-A-Rsoft™ Uncorded Ear Plugs 200pk 12065
3M 33DB E-A-Rsoft™ Uncorded Ear Plugs 200pk 12065
3M 33DB E-A-Rsoft™ Uncorded Ear Plugs 200pk 12065
3M 33DB E-A-Rsoft™ Uncorded Ear Plugs 200pk 12065
$27.31 ($0.14/unit)
  • Corded/Banded: Uncorded
  • Ear Plug Material: Soft Foam
  • Ear Plug Shape: Bullet
See full product details
Orders over $75 ship free.

3M #12065 Specifications

  • Zoro #: G2485122
  • Mfr #: 12065
Corded/Banded: Uncorded Ear Plug Material: Soft Foam
Ear Plug Shape: Bullet Standards: CSA Class AL
Cord Options: Uncorded Noise Reduction Rating NRR: 33 dB
Series: E-A-Rsoft Yellow Neons Blasts Ear Plug Pair Pack Type: Plastic Bag
Item: Ear Plugs Disposable/ Reusable: Disposable
Color: Red/Yellow Ear Plug Size: M
Ear Plug Color: Orange Insertion Method: Roll-Down
Ear Plug Packaging: Bulk Bag, Wrapped Pairs Metal Detectable: No
Pairs Per Package: 200 Pairs per Package: 200
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ear Plugs, Disposable, Uncorded, 200 Pairs per Package, Noise Reduction Rating NRR 33 dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Bullet, Ear Plug Color Orange, Ear Plug Material Soft Foam, Ear Plug Packaging Bulk Bag, Wrapped Pairs, Standards ANSI S3.19-1974, Package Quantity 200

Reviews of 3M #12065