Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" x 18" Coated Sanding Belt 60 Grit PK200

  • Zoro #: G6029265
  • Mfr #: 60410003713
3M 3/4" x 18" Coated Sanding Belt 60 Grit PK200 60410003713
3M 3/4" x 18" Coated Sanding Belt 60 Grit PK200 60410003713
$387.88 ($1.94/unit)
  • Abrasive Material: Ceramic
  • Backing Material: Cloth
  • Grit: 60
See full product details
This item ships free.

3M #60410003713 Specifications

  • Zoro #: G6029265
  • Mfr #: 60410003713
Abrasive Material: Ceramic Backing Material: Cloth
Grit: 60 Series: 777F
Color: Orange Length: 18 in
Abrasive Type: Coated Item: Sanding Belt
Backing Weight: YF Grade: Medium
Width: 3/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanding Belt, Width 3/4 in, Length 18 in, Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Series 777F, Color Orange, Backing Weight YF, Backing Material Cloth, Package Quantity 200

Reviews of 3M #60410003713