3M
Peroxide Cleaner 2L Bottle
Mfr # 34L
Zoro # G5387891
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:100
- Chemicals For Use On Surface Clean Carpet and Nonporous Surfaces such Floors, Walls, Tables, Chairs, Countertops, Bathroom Fixtures, Sinks, Bed Frames, Doors, Shelves, Tile and Grout
- Container Size 2 L
- Chemical No. 34L
Explore More Products
- 3M 0.5 gal. Industrial Degreaser Jug 26A
- 3M Floor Cleaner, Size 2L, Blue 24H
- 3M Bathroom Cleaner, 2L, Bottle, Pungent, White 51L
- 3M Liquid Industrial Degreaser, Bottle 26H
- 3M Neutral Floor Cleaner, Fresh, Bottle 3L
- 3M Non-Acid Cleaner, Use With 3M System 15A
- 3M Peroxide Cleaner Concentrate, 1 gal. Bottle 59979
- 3M Bathroom Cleaner, Size 2L, Green 19L
- 3M Cleaner and Disinfectant, Bottle, Lavender 42H
- 3M Deodorizer, Size 2L, Blue 13L
- DIVERSEY 1.5L Hose End Connection Bottle, Pine 95891201
- 3M Pre-Measured Chemicals