3M
3M 1186 Red Abrasive Hookit Film Disc; 6 In. P1000; 25 Discs per Box
- Zoro #: G804151486
- Mfr #: 3M-1186
Hover or click to zoom Tap to zoom
$66.86
Subtotal: $66.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #3M-1186 Specifications
- Zoro #: G804151486
- Mfr #: 3M-1186
- UPC #: 51131011861
- Country of Origin (subject to change): China
Description
A reattacheable abrasive disc used for blend panel and paint preparation.
Features:- Item Weight - 2.100lbs
- Size - 6 in.
- Discs of roll - 50
- Case Quantity - 6
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of 3M #3M-1186
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Sanding Disc, 100 Grit, 6 in. Dia, PK50 7100078153
- 3M Hookit Film Disc 371L, P240, 5 In X Nh, Die 500X 7100095709
- 3M 3" XNH HOOKIT P822 FIN FILM-50/BX 3M0910
- 3M Standard Abrasives Quick Change Tr A/O Extra 2 Ply Disc 592456, 2 In 80 66000224494
- 3M 6" P500 HOOKIT GOLD-100/BX 3M0972
- 3M Film Disc, Gold, 500 Grit, 3 in. Dia, PK50 7010326980
- 3M Hookit Film Disc 375L, P320, 5 In X Nh, Die 500X 7100106647
- 3M Hookit Finishing Film Abrasive Disc 260L, 00950, 6 In, P1500 7000000566
- 3M Stikit Film Disc W/Tab 375L, P220, 5 In X Nh, Die 500X 7100106626
- MIRKA Q.Silver 6" Psa P80 2B-342-080
- ARC ABRASIVES D-H / L Disc A/O Film 6In 240 34996
- 3M Hook & Loop Sanding Discs