3M
3M 391-1012 E-A-Rsoft Fx Dispenser Bottle Refill,
- Zoro #: G2447966
- Mfr #: 10078371668324
$273.01
/pkg. of 4
Must order in multiples of 4
- Item: Ear Plug Dispenser Refill
- Ear Plug Shape: Bell
- Disposable/ Reusable: Disposable
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,092.04
3M #10078371668324 Specifications
- Zoro #: G2447966
- Mfr #: 10078371668324
- Item: Ear Plug Dispenser Refill
- Ear Plug Shape: Bell
- Disposable/ Reusable: Disposable
- Cord Options: Uncorded
- Noise Reduction Rating NRR: 33 dB
- Pairs Per Package: 500
- Color: Yellow
- Ear Plug Size: Universal
- Corded/Banded: Uncorded
- Country of Origin (subject to change): United States
Description
The 3M 391-1012 E-A-Rsoft Fx Dispenser Bottle Refill Is Made To Use With The 3M One Touch Pro Earplug Dispenser. Each Refill Bottle Contains A Supply Of 500 Pair 3M E-A-Rsoft Fx Uncorded Earplugs And Easily Mounts Into The Dispenser. This System Makes It Easy For Workers To Access Earplugs For Hearing Protection.,
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of 3M #10078371668324
Explore more
- 3M 3Mâ„¢ One Touch Pro 391-0000 Blue Earplug Dispenser, 78371668037
- 3M Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Yellow 30FX18 45JW40
- 3M One Touchâ„¢ Uncorded Ear Plugs, 29 dB Rated, Tapered Shape, PK 500 391-1100
- 3M Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 400 to 500 Pairs 391-0000
- 3M Disposable Uncorded Ear Plug Dispenser Refill, Cylinder Shape, 29 dB, 500 Pairs, Yellow 391-1001
- 3M One Touchâ„¢ Uncorded Ear Plugs, 33dB Rated, Bell Shape, PK 500 391-1012
- 3M Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Yellow 45JW42 45JW40
- 3M Uncorded Ear Plugs, 33dB Rated, Disposable Tapered Shape, PK 400 391-1005
- Ak Ltd. Ak Ltd. Dpak300 Ear Plug Dispenser With Hinged Lid, AK-300
- Honeywell Disposable Uncorded Ear Plugs with Dispenser, Contoured-T Shape, 32 dB, 400 Pairs, Magenta, Yellow HL400-LL-INTRO
- Honeywell Disposable Uncorded Ear Plugs with Dispenser, Contoured-T Shape, 30 dB, 400 Pairs, Green HL400-LPF-INTRO
- 3M Hearing Protection