Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3M 4016 Double Coated Foam Tape 0.25" x 5yd, White

  • Zoro #: G4239882
  • Mfr #: 4016
$6.73
  • Tape Length: 5 yd
  • Tape Tensile Strength: 85 lb-in
  • Shape: Continuous Roll
See full product details
Orders over $75 ship free.

3M #4016 Specifications

  • Zoro #: G4239882
  • Mfr #: 4016
Tape Length: 5 yd Tape Tensile Strength: 85 lb-in
Shape: Continuous Roll Tape Color: Tan
Length: 5 yd. Max. Tape Performance Temp.: 220 Degrees F
Color: Natural White Tape Backing Material: Urethane Foam
Green Environmental Attribute: RoHS 2011/65/EU Compliant Duct Tape Adhesive: Acrylic
Liner Color: Green Plaid Tape Adhesive: Acrylic
Thickness: 62.5 mil Material: Urethane Foam
Tape Thickness: 1/16 in Tape Width: 1/4 in
Tape Adhesive Strength: Not Rated Tape Core Diameter: 1 1/2 in
Adhesive: Acrylic Performance Temp.: 50 Degrees to 220 Degrees F
Tape Shape: Continuous Roll Tensile Strength: 50 lb./in.
Standards: Not Rated Width: 1/4"
Item: Double Sided Foam Tape Min. Tape Performance Temp.: 50 Degrees F
Series: Sharp Edge with Vapor Shield Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double Sided Foam Tape, Tape Backing Material Urethane Foam, Tape Adhesive Acrylic, Tape Thickness 1/16 in, Tape Width 1/4 in, Tape Length 5 yd, Tape Shape Continuous Roll, Tape Color Tan, 50 Degrees F, 220 Degrees F, Tape Tensile Strength 85 lb-in, Tape Adhesive Strength Not Rated, Tape Core Diameter 1 1/2 in, Liner Color Green Plaid, Series 4016, Standards Not Rated

Reviews of 3M #4016