3M
3M 4462W Double Coated Foam Tape 6" x 5yd, White
Mfr # 4462
Zoro # G4249226
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Imperial Tape Length 5 yd
- Imperial Tape Width 6 in
- Metric Tape Length 4.57 m
- Metric Tape Width 152.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4462
- Zoro # G4249226
- UPC # 888519014707
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Imperial Tape Length | 5 yd |
Imperial Tape Width | 6 in |
Metric Tape Length | 4.57 m |
Metric Tape Width | 152.4 mm |
Tape Thickness | 1/32 in |
Tape Width | 6 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4462, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 158 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Fast Dry Premium Ready to Use Off-White Spackling and Patching Compound 1 pt (7079818440)
- TAPECASE Metalized Film Tape, Black, 2In x 5Yd (15D436)
- POLYKEN Fire Retardant Duct Tape, White, 3 in. W (225FR-3)
- 3M Epoxy Adhesive, DP810NS Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810NS)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462W)
- 3M 3M 4462W Double Coated Foam Tape 0.5" x 5yd, White (4462)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M Double Sided Tape, 1 in., Black, 36 yd., PK9 (4056)
- 3M 3M 4952 VHB Tape 2" x 5yd, White, 45 mil (4952)
- INTERTAPE 592 NAT 24MMX32.9M IPG-IPG 36 (82739)
- 3M Double Sided Foam Tapes