3M
3M™ 6000 Series Half Mask, S
- Zoro #: G3115183
- Mfr #: 6100
Hover or click to zoom Tap to zoom
$15.74
- Includes: None
- Configured For: Cartridges, Supplied Air System
- Connection: Bayonet
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.74
3M #6100 Specifications
- Zoro #: G3115183
- Mfr #: 6100
- Mask Size: S
- Includes: None
- Configured For: Cartridges, Supplied Air System
- Connection: Bayonet
- Facepiece Material: Thermoplastic Elastomer
- Half Mask Suspension Type: Drop Down
- Head Harness Material: Thermoplastic Elastomer
- Cartridges Included: No
- Respirator Cartridge Included: No
- Series: 6000
- Application: Construction, Design and Construction, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Marine, Mining, Oil and Gas, Transportation
- Respirator Connection Type: Bayonet
- Item: Half Mask Respirator
- Suspension: Yolk and Cradle
- Standards: NIOSH, OSHA 29 CFR 1910.134
- Color: Gray
- Typical Application: Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonary, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Disposable/ Reusable: Reusable
- NIOSH Rating: Not Rated
- Number of Cartridges Included: 0
- Mask Headstrap Type: Drop Down
- Country of Origin (subject to change): United States
Description
Half Mask Respirator, 6000 Series, S, Cartridges Included No, Facepiece Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions and Compliance
- ***