3M
3M 6013 Scuff Prep Gel Scuff-It Paint Prep Gel 06013; 16 Oz
- Zoro #: G404153163
- Mfr #: 3M-6013
Hover or click to zoom Tap to zoom
$62.19
6% off
$58.00
Subtotal: $58.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 3M
- MFR #3M-6013
- Zoro #G404153163
- Country of OriginChina
- Category Abrasive Pads & Sponges
Description
Removes oily or filmy residue including waxes, polishes, glazes and fingerprints, and is ideal for paint, chrome, glass, dashboards, and more. 3M`s unique super-soft micro-texture won`t scratch or streak delicate surfaces.
The 3Mandtrade; Perfect-Itandtrade; Auto Detailing Cloth incorporates 3M's unique, absorbent microfiber technology.andnbsp; This soft, non-scratching*, lint-free innovation quickly and completely removes oily or film residues including waxes, polishes, glazes and fingerprints.
- Great for paint, chrome, glass, plastic, vinyl, leather, dashboards, painted surfaces and more
- Non-linting
- Car detail cloth
- Clear coat safe
The 3Mandtrade; Perfect-Itandtrade; III Auto Detailing Cloth 06016 is yellow, and measures 12 inches by 14 inches.andnbsp; There are 6 per package.andnbsp;
Washing Instructions:
- Because of the cloth's superior dust-lifting and trapping properties, frequent washings are recommended.
- The cloth is hot water, chlorine bleach, and dryer safe.
- Do not use fabric softener or dryer sheets.
Cloth itself does not scratch, but may pick up and hold particles that do.
- Case Quantity - 6 package per case
- Case Inner Pack - 6 cloths per package
- Dimension - 12 x 14 in.
- Item Weight - 0.530 lbs.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of 3M #3M-6013
Explore more
- 3M Scrubbing Pad 5400N, 12", Green, PK5 5400N 544
- 3M Blending Hand Pad 7446, 6" x 9", S MED, 20PK 7100082599
- 3M Disc Pad Hub 45205L, 2-1/2 in 5/8-11 Int 45205L
- 3M 3M 9415 3.75 x 5.75 x 1.25 in. Medium; Finishing Sanding Disc 775343
- 3M SAND SPNG 3-3/4""X2-5/3"" 907-ESF
- 3M Sanding Sponge, 3 5/16 in W, 9 in L 910XLA-12-CC
- 3M 6965 Fine Contour Softback Sanding Sponge 250PK 051115069659
- 3M Rubber Sanding Block, 35519, 23/4"x5 i, PK5 35519
- 3M Square Pad 747D, 2 In X 2 In X 3/8 In, 80 X-Weight 7100105498
- BSC PREFERRED 180G Sanding Sponge DFBLANGSFN01G
- BSC PREFERRED 334 40G Sand Plate DOSSAND
- 3M Abrasive Pads & Sponges