3M
3M 6084 Perfect It Clean And Shine Perfect-It Clean And Shine
- Zoro #: G004042126
- Mfr #: 3M-6084
Hover or click to zoom Tap to zoom
$42.54
Subtotal: $42.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #3M-6084 Specifications
- Zoro #: G004042126
- Mfr #: 3M-6084
- UPC #: 51131060845
- Country of Origin (subject to change): China
Description
Features :Buff to remove sand scratches completely - For faster cut and less heat: Use 3MSuperbuffIII Wool Pad or 3MPerfect-ItIII Wool Compounding Pad - To eliminate lint and achieve a finer finish: Use 3MPerfect-ItFoam Compounding Pad - Work a 2 ft.x 2 ft.area at a time Suggested buffer speed: 1.200 - 2.000 rpm.Item Weight - 2.330 lbs.Case Quantity - 6.Type -Quart.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of 3M #3M-6084
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
- 3M Buffing Pad 20271, 3-3/4 In White Open Cell Foam 60440126435
- 3M Buffing Pad, 5-23/64 in. 81471
- 3M Foam Polishing Pad, 05725, Single Sided, Flat Back, 8 in (203.2 mm), 2PK 7000000484
- 3M Polishing Pad, 5-1/4 In 92500
- 3M Finesse-It Buffing Pad 02362B, 5-1/4"Foam Orange Black Loop 51111-60528
- 3M Finesse-It Buffing Pad 28875, 3-3/4 In, Red Foam 7100085945
- 3M Low Lint Knit Ii Buffing Pad 28863, 3 In 1/2 In Pile Height 60440242802
- 3M Disc Pad, Medium TR Button 1 60980105500
- 3M Finesse-It Psa Soft Pad 3125P, 1-1/4 In Diameter 7000045061
- CHEMICAL GUYS 3-1/2" DIAM. (85MM) MOLDED URETHANE DA PORTER CABLE BACKING PLATE (5/1 BUFLC_BP_DA_3
- 3M Detailing Diluter 37712
- 3M Automotive Polisher Accessories