3M
3M 810K6C38 Magic Tape Value Pack with Dispenser 3/4 x 28 Yards 1 in.Core Six Pack
- Zoro #: G904056025
- Mfr #: 810K6C38
Hover or click to zoom Tap to zoom
Help us improve our
product images
$41.87
Subtotal: $41.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #810K6C38 Specifications
- Zoro #: G904056025
- Mfr #: 810K6C38
- UPC #: 21200509711
- Country of Origin (subject to change): United States
Description
3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.Plastic dispenser includes six rolls of Scotch Magic 810 Office Tape. Original matte-finish invisible tape will not dry out or yellow and pulls off the roll smoothly and cuts easily. Tape is invisible when applied and won't show on copies. Sturdy construction resists splitting and tearing. Easy-to-apply tape can be repositioned initially yet secures permanently. Write on with pen pencil or marker. Photo-safe tape is great for mending splicing and many other permanent applications. Refill dispenser with 1/2" or 3/4" wide tape on a 1" core up to 1500" long. High-impact plastic is made of 100 percent recycled material.Core Diameter: 1".Application/Usage: Mending Splicing.Color: Black.Features: Photo-safe Non-yellowing Repositionable.Durability: Split Resistant Tear Resistant.Package Contents: 1 x Dispenser 6 x Rolls of Scotch Magic Tape.Recycled: No.Assembly Required: No.Country of Origin: US.Type: Transparent Tape.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of 3M #810K6C38
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Scotch(R) Magic(Tm) Tape 810, 3/4 In X 1296 In 7000001564
- 3M Scotch® Transparent Greener Tape, 3/4" x 900", 1" Core, 6/Pack 6126P
- 3M Invisible Tape, 1" Core, 3/4"x1000", 12 Rolls/BD, Clear PK MMM6200341000BD
- 3M Highland„¢ Transparent Tape, 3/4" x 1296", 1" Core, Clear 5910341296
- 3M 3M 5910K12 Transparent Tape; .75 in. x 1000 in.; 3 in. Core; Clear; 12-Pack 5910K12
- 3M DISPENSER, TAPE, BESTVALUE, BK MMMC60BK
- 3M Scotch® Book Tape 845, 1-1/2" x 540", 3" Core, 1 Roll 845112
- 3M Highland Trans Tape 5910, 1/2"x12, PK144 5910
- 3M Highland"visible Tape 6200, 1"x259, PK36 56470297
- SCOTCH Mounting Tape, 0.5 x 75 in. 110
- SCOTCH Chalkboard Tape, 3in Core, 1.88in x 5 yds, Black 1905R-CB-BLK
- 3M