This item is Discontinued.

3M 3M BN11G 11 x 11 in. Big Notes Pad; Green BN11G

3M BN11G 11 x 11 in. Big Notes Pad; Green (Discontinued)

  • Mfr # BN11G
  • Zoro # G503865004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BN11G
Zoro #
G503865004
UPC #
50638060164391
Country of Origin
United States

Description

Portable and versatile tools to help you capture both your important thoughts and ideas as well as your broader teams on a large and bright canvas. Different sizes provide the flexibility to use the specific tool that best meets your needs. Large canvas to capture group ideas when an easel pad is not ideal.

Specifications
  • Color: Green
  • Pad Type: Easel
  • Binding Edge: Top
  • Size: 11 x 11"
  • Weight: 0.17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.