- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Masks & Respiratory Protection
- /
- Cartridges And Filters
- /
- 3M™ Particulate Filter 3M7093B P100,
3M
3M™ Particulate Filter 3M7093B P100,
- Zoro #: G3202916
- Mfr #: 50051131527060

Tap to zoom
Hover or click to zoom
$662.68
pkg. of 144 ($4.60/ea)
- Country of Origin (subject to change): Canada
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $662.68
3M #50051131527060 Specifications
- Zoro #: G3202916
- Mfr #: 50051131527060
- Country of Origin (subject to change): Canada
Description
When Properly Fitted, Use In A Variety Of Applications Including Welding, Brazing, Torch Cutting, Metal Pouring, Soldering, And Exposure To Lead, Asbestos, Cadmium, Arsenic, And Mda For Concentrations Up To 10 Times The Permissible Exposure Limit (Pel) With Half Facepieces Or 50 Times Pel With Full Facepieces. Full Facepieces Must Be Quantitatively Fit Tested To Claim Assigned Protection Factor Above 10 In Negative Pressure Mode. Do Not Use In Environments That Are Immediately Dangerous To Life Or Health (Idlh). 144 Per Case.,
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of 3M #50051131527060
Explore more
- 3M Respirator Filter, N95 Prefilter, 5N11, Filter Class/N95 51138-46464
- 3M Organic Vapor Cartridge/Filter, P100 Respiratory Protection MMM46465
- 3M Respirator Chemical Cartridges, Organic Vapor Cartridge, 6001, Black 51138-21674
- 3M Filter, Bayonet, P95, Blue, 2 PK, NIOSH 2071
- ALTON Alton 19-1500 5-6 gal Reusable Filter with Clamp Ring 19-1500
- MOLDEX-METRIC, INC Moldex 8970 R95 Particulate Filter For Oil And Non-Oil Based Particulates 8970
- 3M Masks & Respiratory Protection