3M
3M RP32 VHB Tape 6" x 5yd, Gray, 32 mil
- Zoro #: G4248422
- Mfr #: 6-5-RP32
Hover or click to zoom Tap to zoom
$82.25
- Item: Double-Sided Foam Tape
- Tape Backing Material: Acrylic Foam
- Tape Adhesive: Acrylic
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $82.25
3M #6-5-RP32 Specifications
- Zoro #: G4248422
- Mfr #: 6-5-RP32
- Item: Double-Sided Foam Tape
- Tape Backing Material: Acrylic Foam
- Tape Adhesive: Acrylic
- Tape Width: 6 in
- Tape Length: 5 yd
- Tape Shape: Continuous Roll
- Tape Color: Gray
- Min. Tape Performance Temp.: 50 Degrees F
- Max. Tape Performance Temp.: 200 Degrees F
- Tape Adhesive Strength: 288 oz/in
- Performance Temp.: 50 Degrees to 200 Degrees F
- Adhesive: Multi Purpose Acrylic
- Width: 6"
- Standards: Not Rated
- Liner Color: White
- Tensile Strength: 85 lb./in.
- Tape Tensile Strength: 85 lb/in
- Thickness: 32 mil
- Length: 5 yd.
- Adhesion Strength: 288 oz./in.
- Material: Acrylic Foam
- Duct Tape Adhesive: Acrylic
- Tape Core Diameter: 3 in
- Shape: Continuous Roll
- Tape Thickness: 1/16 in
- Series: RP32
- Color: Gray
- Tape Adhesive Format: Double-Sided
- Sub-Brand: VHB
- Tape Backing Construction: Foam
- Tape Type: Double-Sided VHB (Very High Bond) Tape
- Environment: Indoor and Outdoor
- Temperature Range: 50 Degrees to 250 Degrees F
- Tape Elongation: Not Rated
- Tape Adhesive Material: Acrylic
- Common Industry: Assembly & Manufacturing, Electronics, General Maintenance & Repair, Metalworking
- Maximum Tape Performance Temperature: 250 Degrees F
- Tape Sub-Type: Double-Sided VHB Conformable Foam Tape
- Tape Resistance Properties: Solvent-Resistant
- Foam Density Type: Conformable
- Adhesion to Steel: 288 oz/in
- Metric Tape Length: 4.6 m
- Metric Width: 152.4 mm
- Brand and Series: 3M VHB RP32
- Liner Material: Paper
- Foam Cell Type: Closed
- Surface Compatibility: ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
- Liner Included: Yes
- Imperial Tape Length: 5 yd
- Imperial Tape Width: 6 in
- Tape Brand: 3M
- Minimum Tape Performance Temperature: 50 Degrees F
- Product Form: Continuous Roll
- Package Quantity: 1
- Brand: 3M
- Country of Origin (subject to change): United States
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M, Sub-Brand VHB, Series RP32, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Electronics, General Maintenance & Repair, Metalworking, Indoor and Outdoor, Continuous Roll
Reviews of 3M #6-5-RP32
Explore more
- 3M 3M 4462W Double Coated Foam Tape 0.5" x 5yd, White 4462
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 4.5", White, 40PK 4466W
- 3M Dbl Side Foam Tape, 1"x72 yds., 1/32", Natural, PK9 T9554032
- 3M 3M 4462B Double Coated Foam Tape 1.25" x 5yd, Black 4462B
- 3M 3M 4008 Double Coated Foam Tape 4" x 9", White, 25PK 4008
- 3M 3M 4016 Double Coated Foam Tape 2.25" x 5yd, White 4016
- 3M 3M 4052 Double Coated Foam Tape 10" x 5yd Black, 1/32" thick 4052
- 3M 3M 4008 Double Coated Foam Tape 2" x 3", White, 25PK 4008
- 3M Double Sided Foam Tapes