customer-service Help
3M

3M™ Scotch-Brite™ Bristle Disc 4-1/2" x 5/8-11 Ceramic 36 Grit

3M 3M™ Scotch-Brite™ Bristle Disc 4-1/2" x 5/8-11 Ceramic 36 Grit 7100138181
Tap to zoom
Hover or click to zoom
$47.42 /pkg. of 5

Must order in multiples of 5

  • Country of Origin (subject to change): Mexico
See full product details
Orders over $75 ship free.

Total: $237.10

3M #7100138181 Specifications

  • Country of Origin (subject to change): Mexico

Description

3MTM SCOTCH-BRITETM BRISTLE DISC 4-1/2" X 5/8-11 CERAMIC 36 GRIT SCOTCH-BRITETM BRISTLE DISC, USING CERAMIC ABRASIVE GRAIN AND MOLDED, FLEXIBLE BRISTLES, PROVIDES MORE SURFACE CONTACT THAN WIRE BRUSHES AND MAINTAINS ABRASIVE PROPERTY THROUGHOUT THE LIFE OF THE DISC. THE FAST-RUNNING DISC REMOVES PAINT, STAINS, ADHESIVES, WELD BURNS, RUST, HEAVY OXIDES, AND SURFACE CONTAMINANTS FROM LARGE AREAS. OUR SCOTCH-BRITETM BRISTLE DISC IS DESIGNED TO LAST LONGER THAN WIRE AND OTHER ABRASIVE DISCS AND WORKS WELL ON ALUMINUM, BRASS, BRONZE, CARBON STEEL, CAST IRON, STAINLESS STEEL, AND OTHER METALS; AND IS USED FOR GENERAL INDUSTRIAL, AEROSPACE, AUTOMOTIVE, METALWORKING, TRANSPORTATION, AND AUTOMOTIVE APPLICATIONS. UNDER NORMAL USE, THE FLEXIBLE BRISTLES REMAIN SAFELY IN PLACE AND CAN ACHIEVE THE DESIRED FINISH USING LIGHT PRESSURE. WE CHOSE 3MTM CERAMIC ALUMINUM OXIDE BLEND, WHICH IS A CERAMIC MINERAL DESIGNED USING OUR PROPRIETARY PROCESS TO ENHANCE TOUGHNESS AND HARDNESS OF THE GRAIN FOR A HIGHER LEVEL PERFORMANCE. CERAMIC ALUMINUM OXIDE BLEND IS ENGINEERED TO FRACTURE FREQUENTLY AND SURPASSES ALUMINUM OXIDE ABRASIVES IN BOTH CUT-RATE AND DURABILITY. PERFECT FOR MODERATE TO HEAVY STOCK REMOVAL AS WELL AS FINISHING, CERAMIC ABRASIVES ARE BUILT TO CUT FAST AND HANDLE INTENSE HEAT AND STRESS APPLICATIONS. SCOTCH-BRITETM INDUSTRIAL ABRASIVES ARE UNIQUE SURFACE CONDITIONING PRODUCTS WITH ABRASIVES INCORPORATED INTO NON-WOVEN NYLON OR SYNTHETIC FIBERS. COMBINING ABRASIVES WITH THE FIBERS CREATES AN ABRASIVE SYSTEM THAT DELIVERS CONSISTENT RESULTS FOR THE LIFE OF THE PRODUCT. THE OPEN-WEB MATERIAL RUNS COOL AND IS LOAD RESISTANT, WHICH KEEPS THE ABRASIVE MINERALS CUTTING AT HIGH PERFORMANCE BY LIMITING CLOGGING OF THE FIBERS. APPLICATIONS ARE ADHESIVE REMOVAL, BLENDING, BLENDING CORNERS, CLEANING, COATING REMOVAL, DEBURRING, FINISHING, PAINT STRIPPING, POLISHING, PREPPING METAL PRIOR TO PAINT, RUST REMOVAL, WELD CLEANING. INDUSTRIES INCLUDE

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of 3M #7100138181