3M Half Mask Respirator, 6000 Series, Medium

3M| Zoro #: G0497061| Mfr #: 6200

$10.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Low Maintenance Half Mask Respirator
Connection: Bayonet
Suspension: Yolk and Cradle

Technical Specifications

Zoro #: G0497061 Mfr #: 6200
Head Harness Material: Thermoplastic ElastomerItem: Low Maintenance Half Mask Respirator
Facepiece Material: Thermoplastic ElastomerStandards: NIOSH
Suspension: Yolk and CradleConnection: Bayonet
Mask Size: MCartridges Included: No
Configured For: Dual CartridgeCountry of Origin (subject to change): United States

Product Description

Low Maintenance Half Mask Respirator, Size M, Facepiece Material Thermoplastic Elastomer, No Cartridges Included, Configured For Dual Cartridge, Bayonet Connection, Head Harness Material Thermoplastic Elastomer, Suspension Yolk and Cradle, Standards NIOSH. For occupational use only

Product Reviews