JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3M(TM) Ultimate FX Respirator, L

3M| Zoro #: G2294424| Mfr #: FF-403

$177.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2294424 Mfr #: FF-403
Item: Full Face RespiratorStandards: NIOSH
Suspension: 6 PointCartridges Included: No
Connection: BayonetFacepiece Material: Silicone
Head Harness Material: SiliconeMask Size: L
Configured For: Dual CartridgeCountry of Origin (subject to change): United States

Product Description

Full Face Respirator, Configured For Dual Cartridge, Mask Size L, Facepiece Material Silicone, No Cartridges Included, Connection Bayonet, Head Harness Material Silicone, Suspension 6 Point, Standards NIOSH. For occupational use only

Product Reviews