3M(TM) Ultimate FX Respirator, S

3M| Zoro #: G1979941| Mfr #: FF-401

$168.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1979941 Mfr #: FF-401
Connection: BayonetSuspension: 6 Point
Facepiece Material: SiliconeHead Harness Material: Silicone
Standards: NIOSHCartridges Included: No
Item: Full Face RespiratorMask Size: S
Configured For: Dual CartridgeCountry of Origin (subject to change): United States

Product Description

Full Face Respirator, Configured For Dual Cartridge, Mask Size S, Facepiece Material Silicone, No Cartridges Included, Connection Bayonet, Head Harness Material Silicone, Suspension 6 Point, Standards NIOSH. For occupational use only

Product Reviews