3M(TM)6000 Respirator, L

3M| Zoro #: G2068184| Mfr #: 6900

$123.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068184 Mfr #: 6900
Head Harness Material: Thermoplastic ElastomerItem: Low Maintenance Full Face Respirator
Facepiece Material: Silicone/Thermoplastic ElastomerStandards: NIOSH
Suspension: 4 PointConnection: Bayonet
Mask Size: LCartridges Included: No
Configured For: Twin CartridgesCountry of Origin (subject to change): United States

Product Description

Low Maintenance Full Face Respirator, Configured For Twin Cartridges, Mask Size L, Facepiece Material Silicone/Thermoplastic Elastomer, No Cartridges Included, Connection Bayonet, Head Harness Material Thermoplastic Elastomer, Suspension 4 Point, Standards NIOSH. For occupational use only

Product Reviews