3M(TM)6000 Respirator, S

3M| Zoro #: G0994673| Mfr #: 6700

$120.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0994673 Mfr #: 6700
Head Harness Material: Thermoplastic ElastomerItem: Low Maintenance Full Face Respirator
Facepiece Material: Silicone/Thermoplastic ElastomerMask Size: S
Cartridges Included: NoConfigured For: Twin Cartridges
Standards: NIOSHSuspension: 4 Point
Connection: BayonetCountry of Origin (subject to change): United States

Product Description

Low Maintenance Full Face Respirator, Configured For Twin Cartridges, Mask Size S, Facepiece Material Silicone/Thermoplastic Elastomer, No Cartridges Included, Connection Bayonet, Head Harness Material Thermoplastic Elastomer, Suspension 4 Point, Standards NIOSH. For occupational use only

Product Reviews