BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3M(TM)FR-7800B Series CBRN Mask, M

3M| Zoro #: G0145232| Mfr #: FR-7800B-M

$314.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Suspension: 6 pt. StrapHead Harness Material: SiliconeFacepiece Material: Butyl Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145232 Mfr #: FR-7800B-M
Suspension: 6 pt. StrapHead Harness Material: Silicone
Facepiece Material: Butyl RubberMask Size: M
Includes: Speaking DiaphragmItem: CBRN Mask
Standards: NIOSH, CBRNConnection: 40mm
Canister Included: NoCountry of Origin (subject to change): Japan

Description

CBRN Mask, M, Facepiece Material Butyl Rubber, Canister Included No, Connection 40mm, Head Harness Material Silicone, Suspension 6 pt. Strap, Includes Speaking Diaphragm, Standards NIOSH, CBRN

Reviews