3M
Vinyl Tape, 1" X 36 yd., Red, PK36
Mfr # 471
Zoro # G1961570
Free Shipping & Returns
$813.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Red
- Material Backing: Vinyl; Adhesive: Rubber
- Color Red
- Width 1"
- Length 36 yd.
Explore More Products
- 3M Splicing Tape, 30 mil, 1-1/2" x 30 ft., Black 23-1-1/2X30FT
- 3M Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil Thick, Black, Scotch Super 33+, 10 Pk 33+SUPER-3/4X20FT
- 3M Electrical Tape, 65 mil, 2" x 10 ft., PK10 2228-2x10FT
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow 3M 1318-1 0.5" x 72 yds Yellow
- 3M Tape, Circuit Plating, 1280, Red, 2"x144 yd. 1280 2"X144YDS
- 3M SCOTCH ELECTRICAL GROUNDING BRAID 1/2IN 15FT OTHER ELECTRICAL COMPONENT 80-6100-0021-0
- 3M Electrical Tape, White, 0.625" x 60 yd. 27
- 3M Electrical Tape, White, 3" x 60 yd. 27
- 3M Membrane Switch, 3/4x2", PK500 3M 7993MP 0.75 X 2-500
- 3M Vinyl Tape 471, Blue, 1/2"x36 y, PK72 471
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 51-PRINTED-4X100FT
- 3M Electrical Tapes