3M
5OCS Office Water Replacement Cartridge, Model, PK12
- Zoro #: G4091923
- Mfr #: 5553629
Tap to zoom
Hover or click to zoom
$281.32
pkg. of 12 ($23.44/ea)
- Application: Food and Beverage
- Flow Rate: 0.5 gpm
- For Use With: Mfr. No. CS-452
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $281.32
3M #5553629 Specifications
- Zoro #: G4091923
- Mfr #: 5553629
- Application: Food and Beverage
- Flow Rate: 0.5 gpm
- For Use With: Mfr. No. CS-452
- Max. Pressure: 125 psi
- Microns: 5
- Service Life: 1500 gal.
- Item: OCS Office Water Replacement Crtrdg,Mdl,Package Quantity 12
- Country of Origin (subject to change): Mexico
Description
OCS Office Water Replacement Crtrdg,Mdl,Package Quantity 12, Package Quantity 12