JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Abrasive Roll, 1" W x 36 ft. L, P80G

3M| Zoro #: G1401687| Mfr #: 20964

$12.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1401687 Mfr #: 20964
Abrasive Material: Aluminum OxideColor: Maroon
Item: Abrasive RollGrit: 80
Length: 36 Ft.Backing Material: Cloth
Backing Weight: JSeries: 314D
Grade: MediumWidth: 1"
Country of Origin (subject to change): Mexico

Product Description

Abrasive Roll, Width 1 In., Length 36 ft., Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Backing Material Cloth, Backing Weight J, Series 314D, Color Maroon

Product Reviews

Save 15%. Sign up for Z-mail.