Abrasive Roll, 1" W x 48 ft. L, P120G

3M| Zoro #: G1153406| Mfr #: 20965

$12.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153406 Mfr #: 20965
Abrasive Material: Aluminum OxideColor: Maroon
Item: Abrasive RollGrit: 120
Length: 48 ft.Backing Material: Cloth
Backing Weight: JSeries: 314D
Grade: FineWidth: 1"
Country of Origin (subject to change): Mexico

Product Description

Abrasive Roll, Width 1 In., Length 48 ft., Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Backing Material Cloth, Backing Weight J, Series 314D, Color Maroon

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.