Abrasive Roll, 1" W x 60 ft. L, P180G

3M| Zoro #: G0635467| Mfr #: 20966

$16.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0635467 Mfr #: 20966
Abrasive Material: Aluminum OxideColor: Maroon
Item: Abrasive RollGrit: 180
Backing Material: ClothBacking Weight: J
Series: 314DGrade: Very Fine
Width: 1"Length: 60 ft.
Country of Origin (subject to change): Mexico

Product Description

Abrasive Roll, Width 1 In., Length 60 ft., Abrasive Material Aluminum Oxide, Grit 180, Grade Very Fine, Backing Material Cloth, Backing Weight J, Series 314D, Color Maroon

Product Reviews

Save 15%. Sign up for Z-mail.