KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Abrasive Swirl Mark Remover

3M| Zoro #: G1697726| Mfr #: 06064

$40.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 3000 Polish
Appearance: Thick Liquid
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1697726 Mfr #: 06064
Type: 3000 PolishAppearance: Thick Liquid
Color: GrayVOC Content: Less than 17%
Container Size: 1 Qt.Container Type: Plastic Bottle
For Use With: Buffer/PolisherItem: Abrasive Swirl Mark Remover
pH: 7.5 to 8.6Country of Origin (subject to change): United States

Description

Abrasive Swirl Mark Remover, 3000 Polish, Container Size 1 Quart, Container Type Plastic Bottle, Gray, Thick Liquid Appearance, VOC Content Less Than 17%, pH 7.5 to 8.6, For Use With Buffer/Polisher

Reviews