This item is Discontinued.

3M 3M 03064 Trizact 3000 Grit Performance Sandpaper 155152

3M 03064 Trizact 3000 Grit Performance Sandpaper (Discontinued)

  • Mfr # 155152
  • Zoro # G304144247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
155152
Zoro #
G304144247
UPC #
-
Country of Origin
United States

Description

Features
  • Size - 3-2/3 x 9 in.
  • 3000 grit.
  • Trizact sandpaper.
  • Structured abrasives feature an engineered surface of microscopic 3 dimensional structures resembling pyramids.
  • Precise & consistent abrasive surface is ideal for stainless steel applications requiring a fine finish.
  • Dimension - 0.45 x 3.99 x 10.13 in.
  • Item Weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.