Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Absorbent Pad, Absorbs 37.5 gal. Oil-Based Liquids, PK 100 , White
  • Zoro #: G0287038
  • Mfr #: HP-556
$71.11 ($0.71/unit)
  • Perforated: No
  • Static Dissipative: Yes
  • Layers of Construction: 2
See full product details
This item ships free.

3M #HP-556 Specifications

  • Zoro #: G0287038
  • Mfr #: HP-556
Perforated: No Static Dissipative: Yes
Layers of Construction: 2 Item: Absorbent Pad
UV Resistant: No Material: Synthetic Fibers/Polypropylene/Polyester
Volume Absorbed Range: 30 to 39 gal. Recycled Content (%): 25%
Color: White Width: 17"
Absorbency Weight: Heavy Item - Spill Control: Absorbent Pad
Perforations: No Spill Control - Fluids Absorbed: Oil-Based Liquids
Volume Absorbed Per Pkg.: 37.5 gal. Fluids Absorbed: Oil-Based Liquids
Length: 19" Package Quantity: 100
Volume Absorbed per Pkg.: 37.5 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When shopping for sorbents, explore the many options we offer, including mineral based sorbents, animal/vegetable based sorbents or synthetic and organic polymers. Here is some additional information about 3M Absorbent Pad. Color: White, Length: 19", Width: 17".

Reviews of 3M #HP-556