Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Absorbent Pad, Absorbs 33 gal. Oil-Based Liquids, PK 50 , White
  • Zoro #: G0287065
  • Mfr #: HP-255
$58.36 ($1.17/unit)
  • Material: Synthetic Fibers/Polypropylene/Polyester
  • UV Resistant: No
  • Absorbency Weight: Heavy
See full product details
This item ships free.

3M #HP-255 Specifications

  • Zoro #: G0287065
  • Mfr #: HP-255
Material: Synthetic Fibers/Polypropylene/Polyester UV Resistant: No
Absorbency Weight: Heavy Volume Absorbed Range: 30 to 39 gal.
Spill Control - Fluids Absorbed: Oil-Based Liquids Perforations: No
Color: White Static Dissipative: No
Layers of Construction: 2 Fluids Absorbed: Oil-Based Liquids
Volume Absorbed Per Pkg.: 33 gal. Perforated: No
Item - Spill Control: Absorbent Pad Length: 19"
Item: Absorbent Pad Recycled Content (%): 25%
Width: 17" Package Quantity: 50
Volume Absorbed per Pkg.: 33 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Pad, Spill Control - Fluids Absorbed Oil-Based Liquids, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 33 gal., Length 19 In., Width 17 In., Material Synthetic Fibers/Polypropylene/Polyester, Package Quantity 50

Reviews of 3M #HP-255